SNR 22210EMKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22210EMKW33C4
See technical informationReferences
SNR:22210EMKW33C4
Rubix:204A4921
EAN:3413521135095



Product details : SNR 22210EMKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 6700 rpm |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 100000 N |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Delivery usually within ( 3 ) days
