NSK Spherical Roller Bearing: 21316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistic Weight | 4400 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | CN |
Series | 21316.. |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 355000 N |
Sealing | Open |
Usually arrives within 14 working days