SNR - Spherical Roller Bearing - 23040.EMKW33C4
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | c4 |
Series | 23000 |
Cage | brass |
Reference speed | 1800 rpm |
Limit speed | 2300 rpm |
Basic static load, radial - C0r | 1790000 N |
Basic dynamic load, radial - Cr | 1060000 N |
Sealing | open |
Usually arrives within 14 working days