Spherical roller bearing SKF
Inner diameter | 220 mm |
---|---|
Outer diameter | 460 mm |
Width | 145 mm |
Logistics dimensions (L x W x H) | 145x460x460 mm |
---|---|
Logistic Weight | 114700 g |
Inner diameter | 220 mm |
Outer diameter | 460 mm |
Width | 145 mm |
Bearing Clearance | CN |
Series | 223C |
Sealing | Open |
Usually arrives within 14 working days