NSK SPHERICAL ROLLER BEARING 22264CAMKE4

NSK Spherical Roller Bearing: 22264 Series

See technical information
References
NSK:22264CAMKE4
Rubix:100A2856
Manufacturer :22264CAMKE4 N
EAN:00029176674846
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter580 mm
Width150 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 22264CAMKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight185000 g
Inner diameter320 mm
Outer diameter580 mm
Width150 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed950 rpm
Limit speed670 rpm
Basic static load, radial - C0r4850000 N
Basic dynamic load, radial - Cr3750000 N
Show UNSPSC/ECL@SS
£ 9,885.93 excl. VAT
/ Each
£ 11,863.12 incl. VAT
  • Usually arrives within 14 working days