SNR - Spherical Roller Bearing - 23044.EMKW33
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Brass |
Reference speed | 1600 rpm |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 2110000 N |
Basic dynamic load, radial - Cr | 1230000 N |
Sealing | Open |
Usually arrives within 14 working days