SNR - Spherical Roller Bearing - 23048.EMW33
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 92 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 92 mm |
Bearing Clearance | cn |
Series | 23000 |
Cage | brass |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2350000 N |
Basic dynamic load, radial - Cr | 1310000 N |
Sealing | open |
Usually arrives within 14 working days