Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Logistics dimensions (L x W x H) | 60,3x180x180 mm |
---|---|
Logistic Weight | 6549,2 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | CN |
Series | 232C |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 600 N |
Basic dynamic load, radial - Cr | 498 N |
Sealing | Open |
In stock: Next day delivery