References
Timken:24028 EJW33C4
Rubix:104A7222
EAN:0087796195790

Product details : TIMKEN 24028EJW33C4 SPHERICAL ROLLER BEARING
Bearing,Spherical Roller,Timken Brand
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 69 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2100 rpm |
| Limit speed | 2980 rpm |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 702000 N |
Show UNSPSC/ECL@SS
£ 345.75 excl. VAT
/ Each
£ 414.90 incl. VAT
- Usually arrives within 14 working days
