SNR 23136EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23136.EAW33
See technical informationReferences
SNR:23136EAW33
Rubix:204A6063
Manufacturer :23136.EAW33
EAN:3413520521912



Product details : SNR 23136EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 1960000 N |
| Basic dynamic load, radial - Cr | 1200000 N |
Show UNSPSC/ECL@SS
£ 825.71 excl. VAT
/ Each
£ 990.85 incl. VAT
- Delivery usually within ( 3 ) days
