SNR 24028EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24028.EAW33C3
See technical informationReferences
SNR:24028EAW33C3
Rubix:204A6338
Manufacturer :24028.EAW33C3
EAN:3413520091354



Product details : SNR 24028EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 69 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2100 rpm |
| Limit speed | 2900 rpm |
| Basic static load, radial - C0r | 958000 N |
| Basic dynamic load, radial - Cr | 566000 N |
Show UNSPSC/ECL@SS
£ 434.31 excl. VAT
/ Each
£ 521.17 incl. VAT
- Delivery usually within ( 3 ) days
