References
Timken:22210 KEMW33
Rubix:397A1250
EAN:0087796288447

Product details : TIMKEN 22210KEMW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 0.6 kg |
| Reference speed | 6300 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 112000 N |
| Heat Stabilization | standard: bearing rings dimensionally stabilized up to 200 °c (392 °f) (designation s1), higher stability grades (s2–s4) / special high‑temperature steels available on request, |
Show UNSPSC/ECL@SS
£ 39.70 excl. VAT
/ Each
£ 47.64 incl. VAT
- Usually arrives within 14 working days
