SNR 23218EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23218EAKW33C4
See technical informationReferences
SNR:23218EAKW33C4
Rubix:204A6150
EAN:3413521150708



Product details : SNR 23218EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x52,4 mm |
|---|---|
| Logistic Weight | 4210 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2900 rpm |
| Limit speed | 3700 rpm |
| Basic static load, radial - C0r | 513000 N |
| Basic dynamic load, radial - Cr | 376000 N |
Show UNSPSC/ECL@SS
£ 208.00 excl. VAT
/ Each
£ 249.60 incl. VAT
- Usually arrives within 14 working days
