References
Timken:22248 KEMBW33W45AC3
Rubix:397A1398
EAN:0087796026162

Product details : TIMKEN 22248KEMBW33W45AC3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 440 mm |
| Width | 120 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 81 kg |
| Reference speed | 1300 rpm |
| Limit speed | 1760 rpm |
| Basic static load, radial - C0r | 2950000 N |
| Basic dynamic load, radial - Cr | 2330000 N |
Show UNSPSC/ECL@SS
£ 1,950.88 excl. VAT
/ Each
£ 2,341.06 incl. VAT
- Usually arrives within 14 working days
