Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Cage | steel |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 705000 N |
Usually arrives within 14 working days