References
SNR:22328EAKW33C4
Rubix:204A5592
EAN:3413521217579



Product details : SNR 22328EAKW33C4 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unrivaled endurance and longevity performance.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and high loads. They are favored for absorbing misalignments, shocks and vibrations, and for operating in contaminated environments.-Mines and quarries-Cement plants-Conveyors-Steel industry-Reducers-Agriculture-Railway-Wind energy-Pulp and paper industry-Rail transport-Construction machinery: road building, graders...-Handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 33.39 kg |
| Reference speed | 1600 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 1720000 N |
| Basic dynamic load, radial - Cr | 1540000 N |
Show UNSPSC/ECL@SS
£ 954.18 excl. VAT
/ Each
£ 1,145.02 incl. VAT
- Usually arrives within 14 working days
