SNR - Spherical Roller Bearing - 23244.EMKW33C3
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | C3 |
Series | 23200 |
Cage | Brass |
Reference speed | 850 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 3830000 N |
Basic dynamic load, radial - Cr | 2320000 N |
Sealing | Open |
Usually arrives within 14 working days