NSK Spherical Roller Bearing: 22215 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 1640 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | 22215.. |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 244000 N |
Basic dynamic load, radial - Cr | 238000 N |
Sealing | Open |
In stock: Next day delivery