FAG 23228-E1A-XL-M SPHERICAL ROLLER BEARING 190359690000
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:23228-E1A-XL-M
Rubix:229A0500
Manufacturer :0190359690000
EAN:4026677845306

Product details : FAG 23228-E1A-XL-M SPHERICAL ROLLER BEARING 190359690000
This FAG spherical roller bearing is an essential component for heavy-duty industrial applications. Designed to withstand high radial and axial loads, this bearing offers exceptional self-aligning capability. Thanks to X-life technology, it ensures an extended service life and longer maintenance intervals, while reducing friction losses.
Features:
This FAG spherical roller bearing features an E1A design, which includes two lateral retaining shoulders on the inner ring, ensuring secure axial guidance and optimized radial load distribution. Equipped with two rows of rollers, it effectively supports radial and axial loads in both directions. The solid, one-piece brass cage provides excellent mechanical stability, even at high speeds and under heavy loads. The lubrication system, featuring three lubrication holes and a groove in the outer ring, enables uniform and efficient relubrication during operation. This design also facilitates the removal of contaminants, contributing to simplified maintenance. X-life technology improves the contact surfaces and optimizes the geometry of the raceways, thereby increasing the dynamic load capacity and service life of the bearing. The cylindrical bore allows for direct mounting on a machined shaft, without requiring an adapter ring or sleeve.
Maintenance:
Maintenance of this bearing requires special attention due to its open design. It is vulnerable to external contaminants such as dust, solid particles, and moisture. Regular relubrication is recommended, especially in contaminated environments. Visual inspection is facilitated by the absence of seals, allowing for a quick check of the bearing’s condition.
Careful selection of the lubricant is crucial depending on operating conditions. It is essential to select a lubricant suitable for the operating temperature and applied loads. High-quality grease or a specific oil may be used, depending on the manufacturer’s recommendations and environmental conditions.
During maintenance, several points must be checked: the cleanliness of the housing and external components, the operating temperature, the noise level, and the bearing alignment. These checks help detect any abnormalities and maintain the bearing’s performance.
Sealing:
This FAG spherical roller bearing features an open design with no integrated seals. This design offers several advantages, such as low rolling resistance and easy relubrication. However, it makes the bearing vulnerable to external contaminants such as dust, solid particles, and moisture.
The absence of seals allows for easy visual inspection and simplified maintenance. Nevertheless, it is crucial to maintain a clean environment and relubricate regularly to prevent premature wear. The annular groove and the three lubrication holes on the outer ring facilitate even lubricant distribution and the removal of impurities.
Information about the Brand:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its high-quality bearing solutions. Founded in 1883, FAG stands out for its constant innovation and commitment to excellence. With over 130 years of experience, FAG offers reliable, high-performance products for various industrial sectors. The brand focuses on sustainability, energy efficiency, and reducing operating costs.
Key Benefits:
- High load capacity: withstands heavy radial and axial loads, ideal for demanding applications.
- Extended service life: X-life technology increases service life and reduces maintenance intervals.
- Low rolling resistance: open design compatible with high rotational speeds.
- Easy relubrication: three lubrication holes and an annular groove for even lubricant distribution.
- Mechanical stability: solid brass cage providing excellent resistance to high loads and sustained speeds.
- Reduced vibration: optimized contact surfaces for smoother and quieter operation.
Applications:
This FAG spherical roller bearing is ideal for a variety of industrial applications. It is particularly well-suited for constant-speed industrial gearboxes, intermediate or secondary shafts, as well as pumps and agitators operating at a steady speed. Its robustness and load-carrying capacity make it a perfect choice for production machine drums and mechanical tensioning or guidance systems.
It is also suitable for the general industry, fluid handling, industrial transmissions, and continuous mechanical manufacturing sectors.
Features:
This FAG spherical roller bearing features an E1A design, which includes two lateral retaining shoulders on the inner ring, ensuring secure axial guidance and optimized radial load distribution. Equipped with two rows of rollers, it effectively supports radial and axial loads in both directions. The solid, one-piece brass cage provides excellent mechanical stability, even at high speeds and under heavy loads. The lubrication system, featuring three lubrication holes and a groove in the outer ring, enables uniform and efficient relubrication during operation. This design also facilitates the removal of contaminants, contributing to simplified maintenance. X-life technology improves the contact surfaces and optimizes the geometry of the raceways, thereby increasing the dynamic load capacity and service life of the bearing. The cylindrical bore allows for direct mounting on a machined shaft, without requiring an adapter ring or sleeve.
Maintenance:
Maintenance of this bearing requires special attention due to its open design. It is vulnerable to external contaminants such as dust, solid particles, and moisture. Regular relubrication is recommended, especially in contaminated environments. Visual inspection is facilitated by the absence of seals, allowing for a quick check of the bearing’s condition.
Careful selection of the lubricant is crucial depending on operating conditions. It is essential to select a lubricant suitable for the operating temperature and applied loads. High-quality grease or a specific oil may be used, depending on the manufacturer’s recommendations and environmental conditions.
During maintenance, several points must be checked: the cleanliness of the housing and external components, the operating temperature, the noise level, and the bearing alignment. These checks help detect any abnormalities and maintain the bearing’s performance.
Sealing:
This FAG spherical roller bearing features an open design with no integrated seals. This design offers several advantages, such as low rolling resistance and easy relubrication. However, it makes the bearing vulnerable to external contaminants such as dust, solid particles, and moisture.
The absence of seals allows for easy visual inspection and simplified maintenance. Nevertheless, it is crucial to maintain a clean environment and relubricate regularly to prevent premature wear. The annular groove and the three lubrication holes on the outer ring facilitate even lubricant distribution and the removal of impurities.
Information about the Brand:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its high-quality bearing solutions. Founded in 1883, FAG stands out for its constant innovation and commitment to excellence. With over 130 years of experience, FAG offers reliable, high-performance products for various industrial sectors. The brand focuses on sustainability, energy efficiency, and reducing operating costs.
Key Benefits:
- High load capacity: withstands heavy radial and axial loads, ideal for demanding applications.
- Extended service life: X-life technology increases service life and reduces maintenance intervals.
- Low rolling resistance: open design compatible with high rotational speeds.
- Easy relubrication: three lubrication holes and an annular groove for even lubricant distribution.
- Mechanical stability: solid brass cage providing excellent resistance to high loads and sustained speeds.
- Reduced vibration: optimized contact surfaces for smoother and quieter operation.
Applications:
This FAG spherical roller bearing is ideal for a variety of industrial applications. It is particularly well-suited for constant-speed industrial gearboxes, intermediate or secondary shafts, as well as pumps and agitators operating at a steady speed. Its robustness and load-carrying capacity make it a perfect choice for production machine drums and mechanical tensioning or guidance systems.
It is also suitable for the general industry, fluid handling, industrial transmissions, and continuous mechanical manufacturing sectors.
Technical specifications
Attributes
| Logistic Weight | 18300 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 88 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1550 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1090000 N |
Show UNSPSC/ECL@SS
£ 614.96 excl. VAT
/ Each
£ 737.95 incl. VAT
- Delivery usually within ( 7 ) days
