SNR - Spherical Roller Bearing - 24030.EAK30W33C4
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Bearing Clearance | C4 |
Series | 24000 |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 1140000 N |
Basic dynamic load, radial - Cr | 669000 N |
Sealing | Open |
Usually arrives within 14 working days