SNR 24036EAW33C5 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24036.EAW33C5
See technical informationReferences
SNR:24036EAW33C5
Rubix:204A6371
Manufacturer :24036.EAW33C5
EAN:3413520229047



Product details : SNR 24036EAW33C5 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 100 mm |
| Bearing Clearance | c5 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 1830000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 1,031.64 excl. VAT
/ Each
£ 1,237.97 incl. VAT
- Usually arrives within 14 working days
