NSK SPHERICAL ROLLER BRG 22322EAE4

Spherical Roller Bearing: 22322 Series

See technical information
References
NSK:22322EAE4
Rubix:104A2953
Manufacturer :22322EAE4 N
EAN:00029176416316
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22322EAE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Withstands radial and axial loads in both directions. Compensates for misalignment.

Applications

Designed for use in the most difficult conditions.

Technical specifications


Attributes
Logistic Weight18000 g
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 525.76 excl. VAT
/ Each
£ 630.91 incl. VAT
  • Usually arrives within 14 working days