SNR 24038EMW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24038.EMW33
See technical informationReferences
SNR:24038EMW33
Rubix:204A6376
Manufacturer :24038.EMW33
EAN:3413520478438



Product details : SNR 24038EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 1800000 N |
| Basic dynamic load, radial - Cr | 1050000 N |
Show UNSPSC/ECL@SS
£ 1,036.25 excl. VAT
/ Each
£ 1,243.50 incl. VAT
- Usually arrives within 14 working days
