SNR - Spherical Roller Bearing - 24048.EMW33
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Bearing Clearance | cn |
Series | 24000 |
Cage | brass |
Reference speed | 1100 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 3050000 N |
Basic dynamic load, radial - Cr | 1630000 N |
Sealing | open |
Usually arrives within 14 working days