Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 128 mm |
Logistics dimensions (L x W x H) | 128x400x400 mm |
---|---|
Logistic Weight | 65800 g |
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 231..-BE-XL-K |
Reference speed | 970 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 3150000 N |
Basic dynamic load, radial - Cr | 2130000 N |
Sealing | Open |
Usually arrives within 14 working days