SNR 24122EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24122.EAW33
See technical informationReferences
SNR:24122EAW33
Rubix:204A6419
Manufacturer :24122.EAW33
EAN:3413520283384



Product details : SNR 24122EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 2900 rpm |
| Basic static load, radial - C0r | 769000 N |
| Basic dynamic load, radial - Cr | 500000 N |
Show UNSPSC/ECL@SS
£ 350.31 excl. VAT
/ Each
£ 420.37 incl. VAT
- Delivery usually within ( 3 ) days
