FAG 22215-E1-XL-K-C2 SPEHRICAL ROLLER BEARING C2 FIT
Spherical roller bearing
See technical informationReferences
FAG:22215-E1-XL-K-C2
Rubix:200A8263
Manufacturer :0167039010020
EAN:4026677807359

Product details : FAG 22215-E1-XL-K-C2 SPEHRICAL ROLLER BEARING C2 FIT
Spherical roller bearings 222..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Thickness | 31 mm |
| Weight | 1.55 kg |
| Reference speed | 3700 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 237000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 94.05 excl. VAT
/ Each
£ 112.86 incl. VAT
- Usually arrives within 14 working days
