References
Timken:22308 EMW33C3
Rubix:248A9468
EAN:0087796232518

Product details : TIMKEN 22308EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 33 mm |
| Weight | 1.1 kg |
| Reference speed | 5600 rpm |
| Limit speed | 8040 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Delivery usually within ( 7 ) days
