NTN 23034EAW33 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 23034.EAW33

See technical information
References
NTN:23034EAW33
Rubix:204A5761
Manufacturer :23034.EAW33
EAN:3413521059445
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter260 mm
Width67 mm
See all Specifications

Product details : NTN 23034EAW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter170 mm
Outer diameter260 mm
Width67 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Weight12.67 kg
Reference speed2200 rpm
Basic static load, radial - C0r1240000 N
Basic dynamic load, radial - Cr2200 N
Show UNSPSC/ECL@SS
£ 503.57 excl. VAT
/ Each
£ 604.28 incl. VAT
  • Delivery usually within ( 3 ) days