SNR 24138EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24138.EAW33C4
See technical informationReferences
SNR:24138EAW33C4
Rubix:204A6483
Manufacturer :24138.EAW33C4
EAN:3413520272098



Product details : SNR 24138EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 128 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 2480000 N |
| Basic dynamic load, radial - Cr | 1490000 N |
Show UNSPSC/ECL@SS
£ 1,340.88 excl. VAT
/ Each
£ 1,609.06 incl. VAT
- Usually arrives within 14 working days
