SNR 24128EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24128.EAW33C3
See technical informationReferences
SNR:24128EAW33C3
Rubix:204A6442
Manufacturer :24128.EAW33C3
EAN:3413520091507



Product details : SNR 24128EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 85 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2300 rpm |
| Basic static load, radial - C0r | 1150000 N |
| Basic dynamic load, radial - Cr | 715000 N |
Show UNSPSC/ECL@SS
£ 653.23 excl. VAT
/ Each
£ 783.88 incl. VAT
- Delivery usually within ( 3 ) days
