References
NTN:21311D1
Rubix:394A7271
EAN:4547359260328

Product details : NTN 21311D1 SPHERICAL ROLLER BEARING
Designed for extremely demanding applications, spherical roller bearings offer excellent resistance to high temperatures and loads. They are also ideal for absorbing misalignment, shock and vibration, and for operating in polluted environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1710 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 68.13 excl. VAT
/ Each
£ 81.76 incl. VAT
- Delivery usually within ( 3 ) days
