SNR 24130EAK30W33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24130.EAK30W33C4
See technical informationReferences
SNR:24130EAK30W33C4
Rubix:204A6448
Manufacturer :24130.EAK30W33C4
EAN:3413520281960

Product details : SNR 24130EAK30W33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 100 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 901000 N |
Show UNSPSC/ECL@SS
£ 770.25 excl. VAT
/ Each
£ 924.30 incl. VAT
- Delivery usually within ( 3 ) days
