TIMKEN 23332EMBW33W800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:23332EMBW33W800C4
Rubix:248A6784
EAN:0087796031975



Product details : TIMKEN 23332EMBW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 136 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 136 mm |
| Weight | 61.2 kg |
| Reference speed | 990 rpm |
| Limit speed | 1590 rpm |
| Basic static load, radial - C0r | 2530000 N |
| Basic dynamic load, radial - Cr | 2000000 N |
Show UNSPSC/ECL@SS
£ 2,305.13 excl. VAT
/ Each
£ 2,766.16 incl. VAT
- Delivery usually within ( 7 ) days
