Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistic Weight | 1800 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | 222SM |
Cage | Polyamide |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 155000 N |
Basic dynamic load, radial - Cr | 136000 N |
Sealing | Open |
In stock: Next day delivery