SNR - Spherical Roller Bearing - 24148EAW33C3
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Logistics dimensions (L x W x H) | 400x400x160 mm |
---|---|
Logistic Weight | 82000 g |
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 160 mm |
Bearing Clearance | c3 |
Series | 24100 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days