NSK Spherical Roller Bearing: 22205 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistic Weight | 180 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 22205.. |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 37000 N |
Basic dynamic load, radial - Cr | 37500 N |
Sealing | Open |
In stock: Next day delivery