Tapered roller bearing SNR 33216A, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
SNR - Tapered Roller Bearing - 33206.A
See technical informationReferences
SNR:33216A
Rubix:104A5871
Manufacturer :33216A
EAN:3413521982248



Product details : SNR 33216A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 4800 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 380 N |
| Basic dynamic load, radial - Cr | 250 N |
Show UNSPSC/ECL@SS
£ 88.18 excl. VAT
/ Each
£ 105.82 incl. VAT
- Delivery usually within ( 3 ) days
