SNR - Tapered Roller Bearing - 33206.A
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 41 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 41 mm |
Bearing Clearance | CN |
Series | 33200 |
Cage | Steel |
Reference speed | 3700 rpm |
Limit speed | 5800 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 283 N |
Basic dynamic load, radial - Cr | 203 N |
Usually arrives within 14 working days