Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-9285/9220 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-9285/9220
Tapered roller bearing NTN
References
ntn:
4T-9285/9220
rubix:
394A7157
ean:
4547359901870
Product details
Technical specifications
Product details : NTN 4T-9285/9220 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.78
excl. VAT
/
Each
£
231.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 52639
Tapered roller bearing Timken 582-90110, Outer diameter: 139.954 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken HH224349-90069, Outer diameter: 212.852 mm | Inner diameter: 115.062 mm | Width: 143.002 mm
Tapered roller bearing Timken H913849-90028, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 90.424 mm
Tapered roller bearing NTN 4T-392, Outer diameter: 87 mm | Inner diameter: 61.912 mm | Width: 21.996 mm
Tapered roller bearing Timken 81575-90129, Outer diameter: 244.602 mm | Inner diameter: 146.05 mm | Width: 107.95 mm
Tapered roller bearing Timken JLM714149-C0000, Outer diameter: 96.52 mm | Inner diameter: 74.93 mm | Width: 24.892 mm
Tapered roller bearing NTN 4T-681A, Outer diameter: 133.5 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
Tapered roller bearing Timken KL44610A-20C25, Outer diameter: 50.292 mm | Inner diameter: 40.894 mm
Tapered roller bearing NTN 4T-47686/47620, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
Tapered roller bearing Timken 67391-902A6, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken 5722
Tapered roller bearing Timken 421, Inner diameter: 35 mm
Tapered roller bearing NTN 4T-HM807048, Outer diameter: 81.5 mm | Inner diameter: 54.488 mm | Width: 36.512 mm
Tapered roller bearing Timken 3875-902A1, Outer diameter: 85.725 mm | Inner diameter: 38.1 mm | Width: 68.428 mm