References
Bahco:9500SM-58
Rubix:401A5562
EAN:7314153013743


Technical specifications
| Square drive adapter | 1 vierkant (aandrijf) '' |
|---|---|
| Diameter | 58 mm |
| Length | 82 mm |
Product details : BAHCO 9500SM-58 SOCKET HEXAGON 1
Not suitable for machine operation
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Socket insert 1 inch, 6-point, wrench size 58 mm
Strengths
1" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 1235 g |
|---|---|
| Square drive adapter | 1 vierkant (aandrijf) '' |
| Diameter | 58 mm |
| Length | 82 mm |
| Square | 25.4 mm |
| Diameter (inch) | 2.28 '' |
| Finishing | mat |
| Weight | 1300 g |
Show UNSPSC/ECL@SS
£ 81.76 excl. VAT
/ Each
£ 98.11 incl. VAT
- Delivery usually within ( 14 ) days