References
Elora:00575
Rubix:381A5469
Manufacturer :00575
EAN:5010559005758


Technical specifications
| Square drive adapter | 19.05 '' |
|---|---|
| Diameter | 41.275 mm |
| Length | 6.4 mm |
Product details : ELORA 00575 1.5/8AF BI-HEX SOCKET 3/4DR
Professional Quality, sockets manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory with locking pin. Some socket sizes have knurled band for extra hand grip. Sold loose.
Technical specifications
Attributes
| Square drive adapter | 19.05 '' |
|---|---|
| Diameter | 41.275 mm |
| Length | 6.4 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1-5/8 '' |
| Finishing | satin/chrome |
| Weight | 0.585 g |
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
- Delivery usually within ( 7 ) days