References
Bahco:6715MZ
Rubix:401A5356
EAN:7314153003218
Product details : BAHCO 6715MZ SOCKET SET 1/4
6700SM 1/4" square drive socket hex profile metric (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 13 mm)
6950 1/4" pear head reversible ratchet
6700SZ 1/4" square drive socket hex profile imperial (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2")
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
6950 1/4" pear head reversible ratchet
6700SZ 1/4" square drive socket hex profile imperial (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2")
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric/Imperial Hex Profile and Pear Head Ratchet
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|
Show UNSPSC/ECL@SS
£ 267.48 excl. VAT
/ Each
£ 320.98 incl. VAT
- Delivery usually within ( 14 ) days

