GEDORE 7UR-012 7 UR COMBINATION RATCHET SPAN 12 PIECE SET 8-19MM
Ratchet-socket-wrench-set 12-piece 7 UR
See technical informationReferences
Gedore:7 UR-012
Rubix:2515740
Manufacturer :2297418
EAN:4010886889503

Product details : GEDORE 7UR-012 7 UR COMBINATION RATCHET SPAN 12 PIECE SET 8-19MM
Combination ratchet spanner set, reversible 12 pcs 8-19 mm Most used sizes Ring 13° offset from shaft, reversible UD profile High torque transfer In robust sheet-metal case Dimensions: 320 x 210 x 55 mm
Technical specifications
Attributes
| Logistic Weight | 2840 g |
|---|---|
| Number of elements | 12 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 381.37 excl. VAT
/ Each
£ 457.64 incl. VAT
- Delivery usually within ( 8 ) days
