BAHCO 1952M/10 COMBINATION WRENCH SET


Combination Wrench Set

References
bahco:1952M/10
rubix:042078
ean:7314151057688
brand logo
brand logo
Technical specifications
Number of elements1
See all Specifications

Product details : BAHCO 1952M/10 COMBINATION WRENCH SET


Strengths

•Open End Angle 15° With A Slimmer Head For Improved Accessibility
Ring End Angle 15° For Knuckle Clearance Or Better Grip
12-Point Dynamic-Drive™ Profile Provides Longer Life For Screws And Nuts
Chrome Plated Micro-Matte Finishing Provides High Quality Surface
High-Performance Alloy Steel
Standards: Iso 691, Iso 7738, Iso 3318, Iso 1711-1 And Din 3113
Sb: Retail Pack On A Plastic Info Card

Technical specifications


Attributes
Logistic Weight930 g
Number of elements1
Weight45 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 125.81 excl. VAT
/ Each
£ 150.97 incl. VAT
  • Usually arrives within 14 working days