BAHCO 28M-22 DOUBLE END SOCKET WRENCH

Socket wrench set 28M

See technical information
References
Bahco:28M-22
Rubix:119A1803
EAN:7314151834784
brand logo
Technical specifications
Opening22
Length235 mm
Typepipe wrench
See all Specifications

Product details : BAHCO 28M-22 DOUBLE END SOCKET WRENCH


12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236

Strengths

Metric Double Head Offset Socket Wrenches with 12 x 6-Point Dynamic-Drive™

Technical specifications


Attributes
Logistic Weight560 g
Opening22
Length235 mm
Typepipe wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 37.62 excl. VAT
/ Each
£ 45.14 incl. VAT
  • Delivery usually within ( 14 ) days