GEDORE 133 90 SLOGGING SPANNER OPEN ENDED 133 SERIES 90MM

Plug impact wrench 133 (MM)

See technical information

References

Gedore:133 90
Rubix:80330294
Manufacturer :6401660
EAN:4010886640166
brand logo

Technical specifications

Opening90
Length456 mm
Typeflat wrench
See all Specifications

Product details : GEDORE 133 90 SLOGGING SPANNER OPEN ENDED 133 SERIES 90MM


Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 90 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight8905 g
Opening90
Length456 mm
Typeflat wrench
£ 233.63 excl. VAT
/ Each
£ 280.36 incl. VAT
  • Delivery usually within ( 8 ) days