MENNEKES 14624 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 5P 400V 6H

Socket

See technical informationSee documents

References

Mennekes:14624
Rubix:389A3241
brand logo

Technical specifications

Typemennekes 14624 powertop xtra connector ip67 / ip69 16a 5p 400v 6h

Documents

Product details : MENNEKES 14624 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 5P 400V 6H


• Screw connection technology ErgoCONTACT
• X-CONTACT®
• Ergonomic enclosure design with nubbed grip zones
• Rubberised cable gland with sealing
• Rubberised bayonet ring
• Sealed against dust, temporary submersion and high pressure cleaning
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive labels

Technical specifications


Attributes
Typemennekes 14624 powertop xtra connector ip67 / ip69 16a 5p 400v 6h
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
  • Delivery usually within ( 3 ) days