WALTHER 130306 32A 2P+E 240V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
Wall Socket
See technical informationSee documentsReferences
Walther-Präzision:130306
Rubix:234A8083

Documents
Product details : WALTHER 130306 32A 2P+E 240V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
32A 2P+E 240V Wall Socket (H)154 mm x (W)82 mm x (D)103 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Model | 130 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
- Delivery usually within ( 3 ) days
