Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
TAMLEX MCT6 150MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)150 MM
TAMLEX MCT6 150MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)150 MM
Cable Tray
References
tamlex:
MCT6
rubix:
234A6825
Technical specifications
Type
Cable Tray
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TAMLEX MCT6 150MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)150 MM
150MM Straight Edge Tray Pre Galvanised (L)3 m x (W)150 mm x (D)10 mm
Technical specifications
Attributes
Type
Cable Tray
Model
MCT
Material
Carbon Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
27.15
excl. VAT
/
Each
Ā£
32.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITCLIP EP59030000 HSC1 BAG 25 SUSPENSION CLIP (DIA)50.8 MM X (H)34.9
TIME GUARD RCD05WAVN VALIANCEPLUS RCD TWIN WHITE SOCKET - ACTIVE (H)88
HAGER WMMB 1 GANG EURO EUROMODULES (H)50 MM X (W)25 MM
CABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM
ROBSON PRODUCTS SLGY2R GREEN/YELLOW SLEEVING 2MM ON A REEL (L)100 M X
NIGLON DS58 DRIVING STUD
SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
CEMBRE GF-M8 TERMINALS YELLOW 8MM RING (PK 100)
TAMLEX BTF200/60 200X60 FASTCONNECT BASKET TRAY (L)3 M X (W)200 MM X (
PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X
TAMLEX TGH9 225MM TRAY (G) HANGERS (DIA)11 MM X (H)220 MM X (W)225 MM
MARLANVIL 010.PL 240 X 190 X 90 PLASTIC ENCLOSURE BLANK S (L)190 MM X
WREXHAM MINERAL CABLES WRSFL342/RD LSF COATED TWO WAY SADDLE 342 RED (
F4P (FIRST FOR PERFORMANCE) SAF3 SELF ADHESIVE CABLE CLIPS 12MM (